Please login to your online account to display your discounted pricing

Fisherbrand™ Tin Specimen Boxes


Excellent for sample collection and storage

Manufacturer: fisherbrand™  SDI285490A

 View more versions of this product

Catalog No. 03-490A

  • / Pack of 144 Each
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Height (English) 0.5 in.
Height (Metric) 1.3cm
Capacity 0.5 oz., 15mL
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8cm
For Use With (Application) Excellent for sample collection and storage
Includes Label on lid
Material Tin
Shape Round with Flat Bottom
Product Type Specimen Box