Please login to your online account to display your discounted pricing

Fisherbrand™ Tin Specimen Boxes


Excellent for sample collection and storage

Manufacturer: fisherbrand™  SDI285490C

 View more versions of this product

Catalog No. 03-490C

  • / Pack of 72 Each
 

Description & Specifications

Specifications

Height (Metric) 1.9cm
Includes Label on lid
Material Tin
Shape Round with Flat Bottom
Capacity (English) 2 oz.
Capacity (Metric) 60mL
Height (English) 0.75 in.
Capacity 2 oz., 60mL
Diameter (English) Outer 2.37 in.
Diameter (Metric) Outer 6cm
For Use With (Application) Excellent for sample collection and storage
Product Type Specimen Box