Please login to your online account to display your discounted pricing

Fisherbrand™ Tin Specimen Boxes


Excellent for sample collection and storage

Manufacturer: fisherbrand™  SDI285490B

 View more versions of this product

Catalog No. 03-490B

  • / Pack of 72 Each
 

Description & Specifications

Specifications

Capacity (English) 1 oz.
Capacity 1 oz., 30mL
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5.1cm
Capacity (Metric) 30mL
Product Type Specimen Box
For Use With (Application) Excellent for sample collection and storage
Material Tin
Includes Label on lid
Height (English) 0.62 in.
Shape Round with Flat Bottom
Height (Metric) 1.6cm