Please login to your online account to display your discounted pricing

Fisherbrand™ Thin PTFE Sleeves


Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints

Manufacturer: fisherbrand™  362705

 View more versions of this product

Catalog No. 02-617-169

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Glass Joint Sleeve
Height (English) 2 in.
Width (Metric) 6.01cm
Temperature Range (Metric) -75° to 260°C
Material PTFE
Width (English) 2.37 in.
Standard Taper Joint No. 55/50
For Use With (Application) Eliminate lubrication contamination along with frozen or leaking ground joints
Temperature Range (English) -103° to 500°F
For Use With (Equipment) Glass joints
Height (Metric) 2.89cm
Thickness 0.05mm