missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Temperature Data Logger

1 million reading storage capacity

Manufacturer:  Fisherbrand™ TEMP101ACERT

 View more versions of this product

Catalog No. 15-059-002CER



Description

Description

1 million reading storage capacity

Using the data logging software, starting, stopping and downloading from the unit is simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations. Free firmware upgrades for the life of the product are available, so that data loggers already deployed in the field can grow with the technology. Units do not need to be returned to the factory for upgrades. The user can do this automatically from any PC.

 

  • Multiple start/stop function
  • Ultra-high speed download capability
  • One million reading storage capacity
  • Optional memory wrap
  • Battery life indicator
  • Optional password protection
  • Programmable high-low alarms
  • 10 year battery life (at 15-min. reading rate, ambient temp. 25°C
Temperature
  • Temperature Sensor: Precision RTD Element
  • Temperature Range: -40°C to +80°C (-40°F to +176°C)
  • Temperature Resolution: 0.01°C (±0.018°F)
  • Temperature Calibrated: Accuracy ±0.5°C (±0.9°F)
General
  • Memory: 1,000,000 readings; software configurable memory wrap; 330,000 readings in multiple start/stop mode
  • Reading rate: One reading every second to every 24 hours
  • Baud rate: 115,200
  • LED indicators: Red and Green
  • Push-button start and stop
  • ABS plastic case
  • Dimensions: 1.4 x 2.2 x 0.6 in. (3.6 x 5.6 x 1.6cm)
  • Operating environment: -40ã+80°C (-40°F to +176°C), 0%RHã95% RH noncondensing
  • Required interface package: IFC200 (Catalog no. 15-060-036)

 

Compliance

CE approved.

Specifications

Specifications

TEMP101A
Digital calibration
Programmable High Low
10 Years
Temperature Datalogger
ABS Plastic
-40° to 80°C
0.8 oz.
NIST calibration certificate
CE, NIST
3.6V Lithium
1000000 Readings
For cold chain, refrigerator and freezer monitoring, vaccine monitoring, warehouse mapping, HVAC
0.01°C
Precision RTD element
24g
Documents