missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Syringe Filters - Sterile
Low hold-up volume helps you to recover virtually all of your sample after filtering
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss
Individually wrapped
Hydrophilic PVDF Membrane
- Hydrophilic membrane binds far less protein than nitrocellulose, nylon or PTFE
- Ideal for filtration of protein-containing aqueous, mild organic solutions and other pharmaceutical/biological/biotech solutions
- Sterilized by gamma radiation
- Hydrophilic membrane has fair chemical and temperature resistance
- EtOH sterilized
- Use for clarifying or sterilizing aqueous solutions
- Excellent chemical resistance and low protein binding
- Ideal for aqueous/biological application
- Sterilized by gamma radiation
- Hydrophilic
Specifications
Luer-Slip outlet | |
Hydrophilic | |
0.2 μm | |
Aqueous/Biological Application | |
Luer-Slip | |
25 mm |
Individually wrapped | |
Nylon | |
Sterile | |
Low | |
Syringe Filter |