Please login to your online account to display your discounted pricing

Syringe Filters: Nylon Membrane


Low hold-up volume helps you to recover virtually all of your sample after filtering

Manufacturer: fisher scientific  SE4F13X02

 View more versions of this product

Catalog No. 09-720-001

  • / Pack of 100 Each
 

Description & Specifications

Specifications

No. per Pack 100
Diameter (Metric) 13mm
Material Nylon (NYL)
Quantity 100/Pk.
Type Syringe Filter
Applications Ideal for aqueous/organic/HPLC applications
Sterile No
Pore Size 0.45μm
Hold up Volume (After Air Purge) Low