Please login to your online account to display your discounted pricing

Fisherbrand™ Syringe Filters: Nylon Membrane


Low hold-up volume helps you to recover virtually all of your sample after filtering

Manufacturer: fisherbrand™  SE4J020I09

 View more versions of this product

Catalog No. 09-719-007

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 33mm
Material Nylon (NYL)
Applications Ideal for aqueous/organic/HPLC applications
Hold up Volume (After Air Purge) Low
Pore Size 0.45μm
Sterile No
No. per Pack 50
Quantity 50/Pk.