Please login to your online account to display your discounted pricing

Fisherbrand™ SureOne Beveled Pipette Tips, Universal Fit: 1-200μL


Offers a full line of universal fit beveled pipet tips

Manufacturer: fisherbrand™  T113RFIS

 View more versions of this product

Catalog No. 02-707-412

  • / Pack of 960 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Packaging Hinged Rack, 10 x 96
Material Polypropylene
Sterility Nonsterile
Length (English) 2 in.
Product Type SureOne™ Tip
Length (Metric) 5cm
Autoclavable Yes
Graduations 10, 50, 100μL
Color Yellow
Certifications/Compliance RNase, DNase, DNA-free
Tip Style Beveled Ends
Volume (Metric) 1 to 200μL