Please login to your online account to display your discounted pricing

Fisherbrand™ SureOne Beveled Pipette Tips, Universal Fit: 1-200μL


Offers a full line of universal fit beveled pipet tips

Manufacturer: fisherbrand™  T090RFIS

 View more versions of this product

Catalog No. 02-707-421

  • / Pack of 960 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Sterility Nonsterile
Length (English) 2 in.
Product Type SureOne™ Tip
Length (Metric) 5cm
Volume (Metric) 1 to 200μL
Color Yellow
Tip Style Beveled Ends
Packaging Hinged Rack
Certifications/Compliance RNase, DNase, DNA-free