Please login to your online account to display your discounted pricing

Fisherbrand™ SureOne Beveled Pipette Tips, Universal Fit: 1-200μL


Offers a full line of universal fit beveled pipet tips

Manufacturer: fisherbrand™  T070RLNFIS

 View more versions of this product

Catalog No. 02-707-420

  • / Pack of 960 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Sterility Nonsterile
Length (Metric) 5cm
Length (English) 2 in.
Product Type SureOne™ Tip
Color Clear
Volume (Metric) 1 to 200μL
Packaging Reload Deck
Tip Style Beveled Ends
Certifications/Compliance RNase, DNase, DNA-free
Accessories

Accessories for Catalog Number: 02707420

Item Mfr. No. Item Description Price Per Unit Quantity  
02-707-444
Fisherbrand™ SureOne Reload Empty Racks
fisherbrand™
T200ERFIS
For use with Fisherbrand SureOne universal pipet tips Pack of 10 Each for $83.31
Case of 5 Pack for $416.55