Please login to your online account to display your discounted pricing

Fisherbrand™ Superslip Cover Slips


Make your automatic cover slip machines run smoothly

Manufacturer: fisherbrand™  ER24X40WYO

 View more versions of this product

Catalog No. 12-545-87

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Superslip Cover Slip
Shape Rectangular
Thickness (Metric) 0.13 to 0.17mm
Length (Metric) 40mm
Width (Metric) 24mm