Please login to your online account to display your discounted pricing

Fisherbrand™ Superfrost™ Slides


Durable and opaque

Manufacturer: fisherbrand™  4957600621

 View more versions of this product

Catalog No. 12-550-021

  • / Pack of 144 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Color Clear
Length (Metric) 75mm
Width (Metric) 50mm
Frosted Superfrost
Thickness 1mm
Quantity 144/Pk., 5Pk./Cs.
Width (English) 2 in.
Length (English) 3 in.
Dimensions (L x W) 3 x 2 in. (75 x 50mm)