Please login to your online account to display your discounted pricing

Fisherbrand™ Superfrost™ Plus Microscope Slides


An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears

Manufacturer: fisherbrand™  ER4951PLUS

 View more versions of this product

Catalog No. 12-550-15

  • / Gross of 144 Each
  • / Case of 10 Gross
 

Description & Specifications

Specifications

Corner Style Regular Corners
Material Glass
Color White
Length (Metric) 75mm
Width (Metric) 25mm
Accessories

Accessories for Catalog Number: 1255015

Item Mfr. No. Item Description Price Per Unit Quantity