Please login to your online account to display your discounted pricing

Fisherbrand™ Straight Dropper


Manufacturer: fisherbrand™  LF-012

 View more versions of this product

Catalog No. S12346

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 2.5mL
Capacity (English) 0.08 oz.
Material Glass
Shape Straight
Capacity 0.08 oz., 2.5mL