missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Storage File Systems

The best balance between economy and superior long-term protection

$428.83 - $496.67

Specifications

Material Corrugated cardboard with polymer-coated surface
Product Type Storage Filing System
Weight (English) 30 lb.
Weight (Metric) 13.6kg
View More Specs

Products 2
Catalog Number Mfr. No. Holds Includes Price Quantity  
Catalog Number Mfr. No. Holds Includes Price Quantity  
22-272-957 View Documents Fisherbrand™
H800F
500 tissue block One large box and eight small drawers Case of 10 Each for $496.67
22-289-937 View Documents Fisherbrand™
H400F
2000 microscope slides One large box and four small drawers Case of 10 Each for $428.83
Description

Description

  • Polymer-coated surface resists moisture penetration and ensures long-term storage
  • Each box holds up to 2000 microscope slides or 500 tissue blocks
  • Minimize inventory space — boxes are shipped flat
  • Pressure tested to 300 lb. (136kg) allowing for safe stacking to maximize storage space
  • Unique locking tabs keep stacked boxes safely secured and stable

Specifications

Specifications

Corrugated cardboard with polymer-coated surface
Storage Filing System
30 lb.
13.6kg