missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stir Bar Retrievers
Pull stirring bars out of containers easily with a magnet.
Supplier: Fisherbrand™ 377733000
Description
Pull stirring bars out of containers easily with a magnet.
- 9.5mm diameter polyethylene pick-up rod with powerful Alnico magnet sealed in one end
- Includes loop for hanging
Specifications
Alnico-V magnet at one end and hanging loop at other | |
18 in. | |
Pull stirring bars out of containers easily with a magnet | |
White | |
Stirring bars |
0.95 cm | |
0.37 in. | |
Stir Bar Retriever | |
Polyethylene | |
45.7 cm |