Please login to your online account to display your discounted pricing

Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures


An economical and efficient way to collect, contain and carry samples

Manufacturer: fisherbrand™  EFR1015FS

 View more versions of this product

Catalog No. 01-002-53

  • / Pack of 250 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Color Printed
Capacity (English) 100 oz.
Width (English) 10 in.
Material PE (Polyethylene)
Dimensions (L x W) 14 x 10 in. (35.6 x 25.4cm)
Thickness (English) 4 mil
Width (Metric) 25.4cm
Length (English) 14 in.
Length (Metric) 35.6cm

  • Sterile to avoid sample contamination

Accessories

Accessories for Catalog Number: 0100253

Item Mfr. No. Item Description Price Per Unit Quantity  
14-357Q
Fisherbrand™ Scoopula™ Spatula
fisherbrand™
20560Q
Dig out materials, core, and stir easily Pack of 6 Each for $7.54