Please login to your online account to display your discounted pricing

Fisherbrand™ Sterile Disposable Borosilicate Glass Milk Bacteriological Pipets


Manufacturer: fisherbrand™  KFS7210011

 View more versions of this product

Catalog No. 12-724

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Product Type Bacteriological Pipet
Capacity 0.0371 oz., 1.1mL
Graduated Yes
Material Borosilicate Glass
Subdivision 0.5, 1, 1.1mL
Tolerance ±0.025mL
Disposable Yes
Capacity (English) 0.0371 oz.
Certifications/Compliance APHA
Sterile Yes
Capacity (Metric) 1.1mL