Please login to your online account to display your discounted pricing

Fisherbrand™ Standardization Pipet Tips: 500–1300μL


Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

Manufacturer: fisherbrand™  A22210FIS

 View more versions of this product

Catalog No. 02-681-172

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Volume (Metric) 500 to 1300μL
Product Type Standardization Tip
Material Polypropylene
Length (English) 3.13 in.
Length (Metric) 7.9cm
For Use With (Equipment) Research grade pipetters
Sterility Nonsterile
Autoclavable Yes
Packaging Bulk
Certifications/Compliance RNase, DNase, DNA and pyrogen free
Color Blue
Tip Style Universal Fit