Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Wide-Mouth Boston Rounds


Maximum content visibility.

Manufacturer: fisherbrand™  W014192/EMD

 View more versions of this product

Catalog No. S31666F

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Type Screw
Capacity (English) 4 oz.
Material Flint Glass
Color Clear
Closure Liner Poly/Vinyl
Capacity 4 oz., 120mL
Capacity (Metric) 120mL
Closure Material Phenolic