missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standard Stainless Steel Frame and Mesh Test Sieves
Stainless steel with stainless-steel cloth.
Supplier: Fisherbrand™ 5384
Description
Stainless steel with stainless-steel cloth.
All sieves are serialized and come with a Test Sieve Certificate.Specifications
Stainless steel frame and mesh test sieve | |
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
500 | |
203 mm | |
2.5cm | |
U.S. Standard | |
8 in. | |
1.62 in. | |
4.11cm | |
No. 500 |
Stainless Steel | |
US Standard Size 500 | |
Stainless steel | |
1 in. | |
25μm | |
ASTM E11, ISO 3310-1 | |
Stainless Steel | |
Test sieve certificate | |
500 |