missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Opening 2mL Crimp-Top Vials

In clear or amber borosilicate glass.

$15.54 - $28.48

Specifications

Volume (Metric) 2 mL
Closure Type Crimp Cap
Diameter (Metric) Outer 12 mm
Height (Metric) 32 mm
Material Borosilicate Glass
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
03-391-38
Accessories View Documents
Fisherbrand™
0339138
Amber
Pack of 100 Each for $23.30
 
03-391-4
View Documents
Fisherbrand™
033914
Clear
Pack of 100 Each for $28.48
 
03-391-2
Accessories View Documents
Fisherbrand™
033912
Clear
Pack of 100 Each for $15.54
 
Description

Description

In clear or amber borosilicate glass.

 

  • Borosilicate glass
  • 12 O.D. × 32mm long
  • Convenience kit (03-391-4) includes 100 vials and 100 seals with septa

 

Specifications

Specifications

2 mL
12 mm
Borosilicate Glass
1.25 in.
Crimp Cap
32 mm
100 Pack
SDS
Product Certifications