Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Class B Graduated Cylinders


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08550B

 View more versions of this product

Catalog No. 08-550B

  • / Each
  • / Case of 36 Each
 

Description & Specifications

Specifications

Graduations 0.2mL
Subdivision 0.2mL
Height (Metric) 140mm
Capacity (Metric) 10mL
For Use With (Application) Accuracy assured even at lowest graduations
Height (English) 5.5 in.
Scale White ceramic graduations
Tolerance (Metric) ±0.2mL
Material Borosilicate Glass
Class B
Accessories

Accessories for Catalog Number: 08550B

Item Mfr. No. Item Description Price Per Unit Quantity