Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Class B Graduated Cylinders


Calibrated “To Contain”

Manufacturer: fisherbrand™  085571G

 View more versions of this product

Catalog No. 08-557-1G

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 10mL
Material Glass (Untyped)
Subdivision 10mL
For Use With (Application) Used accuracy assured at the lowest graduation
Capacity (Metric) 1000mL
Scale White ceramic graduations
Tolerance (Metric) ±6mL
Height (English) 18.1 in.
Class B
Includes Heavy round bases
Height (Metric) 460mm
Certifications/Compliance ASTM E133, D86, D447
Accessories

Accessories for Catalog Number: 085571G

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12