Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Class B Graduated Cylinders


Calibrated “To Contain”

Manufacturer: fisherbrand™  085571A

 View more versions of this product

Catalog No. 08-557-1A

  • / Pack of 2 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Material Glass (Untyped)
Capacity 10mL
Graduations 0.2mL
Subdivision 0.2mL
Certifications/Compliance ASTM E133, D86, D447
Scale White ceramic graduations
Capacity (Metric) 10mL
Height (English) 5.51 in.
Class B
Tolerance (Metric) ±0.2mL
Includes Heavy round bases
For Use With (Application) Used accuracy assured at the lowest graduation
Height (Metric) 140mm
Accessories

Accessories for Catalog Number: 085571A

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12