missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standard Class B Graduated Cylinders
Calibrated “To Deliver”
Supplier: Fisherbrand™ 08550E
Description
Calibrated “To Deliver”
- White-ceramic graduations
- Heavy round bases
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations; first 10% volume is not graduated
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Round | |
260 mm | |
100 mL | |
White ceramic graduations | |
1mL |
±1 mL | |
10.2 in. | |
White | |
B | |
Borosilicate Glass | |
Accuracy assured even at lowest graduations | |
1 mL |