Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Class B Graduated Cylinders


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08550C

 View more versions of this product

Catalog No. 08-550C

  • / Each
  • / Case of 36 Each
 

Description & Specifications

Specifications

Graduations 0.5mL
Subdivision 0.5mL
Height (Metric) 140mm
Capacity (Metric) 25mL
For Use With (Application) Accuracy assured even at lowest graduations
Height (English) 5.5 in.
Scale White ceramic graduations
Tolerance (Metric) ±0.34mL
Material Borosilicate Glass
Class B
Accessories

Accessories for Catalog Number: 08550C

Item Mfr. No. Item Description Price Per Unit Quantity