Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Clamps


Excellent chemical resistance and overall strength

Manufacturer: fisher scientific company  916400

 View more versions of this product

Catalog No. 02-217-000

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Length (English) Arm 10.75 in.
For Use With (Application) Clamps secure various lab apparatus such as jointed Glassware, columns, flask and tubes
Size (Metric) Grip 10.16cm
Product Type Extension Clamp
Size (English) Grip 4 in.
Includes Vinyl and Fiberglass sleeves prong covers
Length (Metric) Arm 27.3cm
Size Large

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.