Please login to your online account to display your discounted pricing

Fisherbrand™ Square Specimen Bottles


Perfect for storing and transporting specimens.

Manufacturer: fisherbrand™  W014133/EMD

 View more versions of this product

Catalog No. S31651F

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Closure Material Plastic
Color Clear
Material Flint Glass
Capacity 0.5 oz., 15mL
Closure Liner Vinyl