Please login to your online account to display your discounted pricing

Fisherbrand™ Square Specimen Bottles


Perfect for storing and transporting specimens.

Manufacturer: fisherbrand™  W014144/E

 View more versions of this product

Catalog No. S31656-F

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 473mL
Capacity (Metric) 473mL
Capacity (English) 16 oz.
Closure Material Poly/Vinyl
Closure Liner Vinyl
Color Clear
Material Flint Glass