Please login to your online account to display your discounted pricing

Fisherbrand™ Square Specimen Bottles


Perfect for storing and transporting specimens.

Manufacturer: fisherbrand™  W014139/E

 View more versions of this product

Catalog No. S31654-F

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Material Plastic
Color Clear
Capacity (English) 4 oz.
Material Flint Glass
Closure Liner Vinyl
Capacity (Metric) 118mL
Capacity 4 oz., 118mL