Please login to your online account to display your discounted pricing

Fisherbrand™ Spirit Thermometers: Student Grade


Safe red-spirit fluid

Manufacturer: fisher scientific  B620020020

 View more versions of this product

Catalog No. 13-201-410

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Grade Student
Product Type Spirit Thermometer: Standard
Immersion Length 76mm
Immersion Type Partial
Length (English) Overall 12 in.
Length (Metric) Overall 305mm
Material Glass
Subdivision 1°C
Temperature Range (English) Not Applicable
Temperature Range (Metric) -20° to +110°C
Thermometer Fill Red Spirit
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB