Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069811

 View more versions of this product

Catalog No. 09-704-1G

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English)Top 0.86 in.
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Material Silicone
Product Type Solid Stopper
Diameter (Metric)Top 2.2cm
Temperature Range (English) -76° to 428°F
Size 21D
Color Translucent
Stopper Number 2/21D
Length (Metric) 2.5cm
Diameter (English) Bottom 0.55 in.
Diameter (Metric) Bottom 1.4cm
Length (English) 0.98 in.
Temperature Range (Metric) -60° to 220°C