Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069804

 View more versions of this product

Catalog No. 09-704-1

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) Bottom 0.137 in.
Diameter (English)Top 0.255 in.
Diameter (Metric)Top 0.65cm
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Length (English) 0.59 in.
Length (Metric) 1.5cm
Temperature Range (English) -76° to 428°F
Product Type Solid Stopper
Diameter (Metric) Bottom 0.35cm
Size 6D
Stopper Number 6D
Temperature Range (Metric) -60° to 220°C
Color Translucent
Material Silicone