Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069821

 View more versions of this product

Catalog No. 09-704-1R

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Size 54D
Diameter (Metric) Bottom 4.7cm
Length (English) 1.57 in.
Diameter (English)Top 2.16 in.
Product Type Solid Stopper
Diameter (English) Bottom 1.85 in.
Material Silicone
Color Translucent
Length (Metric) 4cm
Diameter (Metric)Top 5.5cm
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Stopper Number 10.5/54D