Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069820

 View more versions of this product

Catalog No. 09-704-1Q

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Diameter (English) Bottom 1.61 in.
Diameter (English)Top 1.92 in.
Diameter (Metric) Bottom 4.1cm
Diameter (Metric)Top 4.9cm
Length (English) 1.57 in.
Length (Metric) 4cm
Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Color Translucent
Material Silicone
Product Type Solid Stopper
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Size 49D
Stopper Number 10/49D