Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069819

 View more versions of this product

Catalog No. 09-704-1P

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) Bottom 1.41 in.
Diameter (English)Top 1.73 in.
Diameter (Metric)Top 4.4cm
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Length (English) 1.57 in.
Length (Metric) 4cm
Stopper Number 9/45D
Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Material Silicone
Product Type Solid Stopper
Diameter (Metric) Bottom 3.6cm
Size 45D
Color Translucent