Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069817

 View more versions of this product

Catalog No. 09-704-1M

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) -60° to 220°C
Diameter (English)Top 1.496 in.
Diameter (English) Bottom 1.22 in.
Size 38D
Material Silicone
Product Type Solid Stopper
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Diameter (Metric) Bottom 3.1cm
Length (English) 1.37 in.
Temperature Range (English) -76° to 428°F
Diameter (Metric)Top 3.8cm
Length (Metric) 3.5cm
Stopper Number 7/38D
Color Translucent