Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069824

 View more versions of this product

Catalog No. 09-704-3

  • / Each
 

Description & Specifications

Specifications

Material Silicone
Diameter (Metric)Top 7cm
Length (Metric) 5cm
Product Type Solid Stopper
Length (English) 1.96 in.
Diameter (English)Top 2.75 in.
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Diameter (Metric) Bottom 6cm
Size 70D
Color Translucent
Diameter (English) Bottom 2.36 in.
Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Stopper Number 13/70D