Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069826

 View more versions of this product

Catalog No. 09-704-1W

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Bottom 2.79 in.
Diameter (English)Top 3.26 in.
Size 83
Length (English) 2.36 in.
Product Type Solid Stopper
Length (Metric) 6cm
Temperature Range (English) -76° to 428°F
Material Silicone
Diameter (Metric) Bottom 7.1cm
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Temperature Range (Metric) -60° to 220°C
Diameter (Metric)Top 8.3cm
Stopper Number 83D
Color Translucent