Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069822

 View more versions of this product

Catalog No. 09-704-1S

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Diameter (English) Bottom 1.98 in.
Diameter (English)Top 2.34 in.
Diameter (Metric)Top 5.95cm
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Length (Metric) 4.5cm
Size 60D
Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Diameter (Metric) Bottom 5.05cm
Length (English) 1.771 in.
Stopper Number 11/60D
Color Translucent
Material Silicone
Product Type Solid Stopper