Please login to your online account to display your discounted pricing

Fisherbrand™ Solid Silicone Stoppers


Create a tight, reliable seal in virtually all sealing applications

Manufacturer: fisherbrand™  D1069812

 View more versions of this product

Catalog No. 09-704-1H

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 3cm
Material Silicone
Diameter (Metric)Top 2.4cm
Diameter (Metric) Bottom 1.8cm
Size 24D
Product Type Solid Stopper
Length (English) 1.18 in.
For Use With (Application) Ideal for procedures demanding high purity ideal for biological applications
Color Translucent
Diameter (English)Top 0.94 in.
Diameter (English) Bottom 0.708 in.
Temperature Range (English) -76° to 428°F
Temperature Range (Metric) -60° to 220°C
Stopper Number 3/24D