Please login to your online account to display your discounted pricing

Fisherbrand™ Soft Glass Stirring Rods


Available in different lengths ranging from 5 to 10 in.

Manufacturer: fisherbrand™  BP12142C

 View more versions of this product

Catalog No. 11-380C

  • / Pack of 72 Each
 

Description & Specifications

Specifications

Diameter (English) Shaft 0.18 in.
Diameter (Metric) 4.5mm
Length (Metric) 203.2mm
Length (English) 8 in.
Material Glass