Please login to your online account to display your discounted pricing

Fisherbrand™ Soft Glass Stirring Rods


Available in different lengths ranging from 5 to 10 in.

Manufacturer: fisherbrand™  BP12142A

 View more versions of this product

Catalog No. 11-380A

  • / Pack of 72 Each
 

Description & Specifications

Specifications

Diameter (English) Shaft 0.12 in.
Diameter (Metric) 3.17mm
Length (English) 5 in.
Length (Metric) 127mm
Material Glass
Shape Round
Diameter (English) 0.12 in.
Product Type Stirring Rod