Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Standard


Nonsterile

Manufacturer: fisherbrand™  503FIS

 View more versions of this product

Catalog No. 02-681-230

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase-free
Closure Type Snap
Capacity (Metric) 0.25mL
Color Natural
Diameter (Metric) Outer 8mm
Length (Metric) 35mm
Material Polypropylene
Max. Force 30000xG
Sterile No
Packaging Bulk
Accessories

Accessories for Catalog Number: 02681230

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™
BIP4000
For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $14.20
Case of 25 Pack for $355.00