Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Standard


Nonsterile

Manufacturer: fisherbrand™  500FIS

 View more versions of this product

Catalog No. 02-681-229

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Microcentrifuge Tube
Capacity (Metric) 0.4mL
Color Natural
Diameter (Metric) Outer 8mm
Length (Metric) 48mm
Material Polyethylene
Max. Force 30000xG
Sterile No
Cap Style Snap Cap
Packaging Bulk
Closure Type Snap
Accessories

Accessories for Catalog Number: 02681229

Item Mfr. No. Item Description Price Per Unit Quantity