Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Flat Top

Polypropylene tubes

Manufacturer: fisherbrand™  505-FT-M-FIS

 View all options for this product

Catalog No. 02-681-10

 

Description & Specifications

Specifications

Cap Style Snap Cap with Flat Top
Certifications/Compliance RNase, DNase, RNA, DNA, ATP, pyrogen-free
Closure Type Flat Snap
Diameter (English) Outside 0.55 in.
Capacity (Metric) 1.5mL
Color Assorted
Diameter (Metric) Outer 14mm
Length (Metric) 39mm
Material Polypropylene
Max. Force 26000xG
Sterile No
Packaging Bulk
Product Type Microcentrifuge Tube

  • Packed in bulk Nonsterile

Accessories

Accessories for Catalog Number: 0268110

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™ For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $13.90
Case of 25 Pack for $347.50