Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Flat Top


Polypropylene tubes

Manufacturer: fisherbrand™  502PLNBFIS

 View more versions of this product

Catalog No. 02-681-242

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Microcentrifuge Tube
Capacity (Metric) 0.6mL
Cap Style Snap Cap with Flat Top
Certifications/Compliance RNase, DNase, RNA, DNA, ATP, pyrogen-free
Sterile No
Material Polypropylene
Diameter (Metric) Outer 10mm
Packaging Bulk
Graduated Yes
Closure Type Snap
Max. Force 30000xG
Length (Metric) 30mm
Color Blue