Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Flat Top


Polypropylene tubes

Manufacturer: fisherbrand™  502PLNFIS

 View more versions of this product

Catalog No. 02-681-240

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Microcentrifuge Tube
Capacity (Metric) 0.6mL
Diameter (Metric) Outer 10mm
Length (Metric) 30mm
Max. Force 30000xG
Sterile No
Cap Style Snap Cap with Flat Top
Packaging Bulk
Certifications/Compliance RNase, DNase, RNA, DNA, ATP, pyrogen-free
Closure Type Snap
Color Natural
Material Polypropylene
Graduated Yes
Accessories

Accessories for Catalog Number: 02681240

Item Mfr. No. Item Description Price Per Unit Quantity